Menu Search

EATON #75MCSR6313MW

Autovar Low Voltage Capacitor Bank Switched Power Factor Correction 75kvar 600 VAC

SKU: 78668519892
Manufacturer Series: 300
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Low Voltage Capacitor Bank
Operation: Switched Power Factor Correction
Rating - Voltage: 600V AC
Rating - kvar: 75
Rating - Current: 72.0A
Enclosure Rating: NEMA 3R
Indicators: Blown Fuse Indicating Lights
Mounting: Wall
Enclosure WxDxH: 36.00 x 13.66 x 36.00 in.
Weight: 210 lb.
Description
The AutoVAR 300 is an automatically switched, wall-mounted power factor correction capable device designed for low voltage applications in installations requiring precise maintenance of target power factor in a very small footprint. Unit includes cleared fuse indicator lights and manual on/off switching easily accessible on the front cover. Built-in controller (with optional communication capabilities) controls banks of contactor-connected capacitors.
Additional Info: 3-Phase, Integrated Molded Case Circuit Breaker, Weather-Resistant Enclosure