Menu Search
Capacitors Low Voltage Capacitor Bank Switched Power Factor Correction 720kvar 480 VAC
EATON #720TPCSR431M

Autovar Low Voltage Capacitor Bank Switched Power Factor Correction 720kvar 480 VAC

SKU # 78668514730 Manufacturer Series: 600
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Low Voltage Capacitor Bank
Operation: Switched Power Factor Correction
Rating - Voltage: 480V AC
Rating - kvar: 720
Rating - Current: 864.0A
Enclosure Rating: NEMA 1
Indicators: Blown Fuse Indicating Lights
Mounting: Floor
Enclosure WxDxH: 38.50 x 26.25 x 78.00 in.
Weight: 1050 lb.

The AutoVAR 600 is an automatically switched, free standing power factor correction capable device designed for low voltage applications in installations requiring precise maintenance of target power factor in a very small footprint. Unit includes cleared fuse indicator lights and manual on/off switching easily accessible on the front cover. Built-in controller (with optional communication capabilities) controls banks of contactor-connected capacitors.

Additional Info: 3-Phase, Integrated Molded Case Circuit Breaker