Menu Search
EATON #50MCSR231W

Autovar Low Voltage Capacitor Bank Switched Power Factor Correction 50kvar 240 VAC

SKU # 78668519824 Manufacturer Series: 300
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Low Voltage Capacitor Bank
Operation: Switched Power Factor Correction
Rating - Voltage: 240V AC
Rating - kvar: 50
Rating - Current: 120.0A
Enclosure Rating: NEMA 3R
Indicators: Blown Fuse Indicating Lights
Mounting: Wall
Enclosure WxDxH: 36.00 x 13.66 x 36.00 in.

The AutoVAR 300 is an automatically switched, wall-mounted power factor correction capable device designed for low voltage applications in installations requiring precise maintenance of target power factor in a very small footprint. Unit includes cleared fuse indicator lights and manual on/off switching easily accessible on the front cover. Built-in controller (with optional communication capabilities) controls banks of contactor-connected capacitors.

Additional Info: 3-Phase