EATON #300TPHSR431MW

Low Voltage Capacitor Bank Switched Power Factor Correction 300kvar 480 VAC

SKU: 78668592457
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Low Voltage Capacitor Bank
Operation: Switched Power Factor Correction
Rating - Voltage: 480V AC
Rating - kvar: 300
Rating - Current: 360.0A
Enclosure Rating: NEMA 3R
Indicators: Blown Fuse Indicating Lights
Mounting: Floor
Enclosure WxDxH: 41.30 x 25.00 x 80.00 in.
Weight: 850 lb.
Manufacturer Series: Autovar 600
Description
The AutoVAR 600 is an automatically switched, free standing power factor correction capable device designed for low voltage applications in installations requiring precise maintenance of target power factor in a very small footprint. Unit includes cleared fuse indicator lights and manual on/off switching easily accessible on the front cover. Built-in controller (with optional communication capabilities) controls banks of contactor-connected capacitors.
Additional Info: 3-Phase, Integrated Molded Case Circuit Breaker, Weather-Resistant Enclosure