Menu Search
Capacitors Low Voltage Capacitor Bank Switched Power Factor Correction 200kvar 480 VAC
EATON #200TPHSR431MW

Autovar Low Voltage Capacitor Bank Switched Power Factor Correction 200kvar 480 VAC

SKU # 78668592456 Manufacturer Series: 600
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Low Voltage Capacitor Bank
Operation: Switched Power Factor Correction
Rating - Voltage: 480V AC
Rating - kvar: 200
Rating - Current: 240.0A
Enclosure Rating: NEMA 3R
Indicators: Cleared Fuse Indicating Lights
Mounting: Floor
Enclosure WxDxH: 41.30 x 25.00 x 80.00 in.
Weight: 740 lb.

The AutoVAR 600 is an automatically switched, free standing power factor correction capable device designed for low voltage applications in installations requiring precise maintenance of target power factor in a very small footprint. Unit includes cleared fuse indicator lights and manual on or off switching easily accessible on the front cover. Built-in controller controls banks of contactor-connected capacitors.

Additional Info: Tray Type Construction, Step X Kvar - 4 x 50 kVAR