Menu Search
EATON #150MCSR631MW

Autovar Low Voltage Capacitor Bank Switched Power Factor Correction 150kvar 600 VAC

SKU # 78668519907 Manufacturer Series: 300
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Low Voltage Capacitor Bank
Operation: Switched Power Factor Correction
Rating - Voltage: 600V AC
Rating - kvar: 150
Rating - Current: 144.0A
Enclosure Rating: NEMA 3R
Indicators: Blown Fuse Indicating Lights
Mounting: Wall
Enclosure WxDxH: 36.00 x 14.00 x 60.00 in.
Weight: 230 lb.

The AutoVAR 300 is an automatically switched, wall-mounted power factor correction capable device designed for low voltage applications in installations requiring precise maintenance of target power factor in a very small footprint. Unit includes cleared fuse indicator lights and manual on/off switching easily accessible on the front cover. Built-in controller (with optional communication capabilities) controls banks of contactor-connected capacitors.

Additional Info: 3-Phase, Integrated Molded Case Circuit Breaker, Weather-Resistant Enclosure