Low Voltage Capacitor Bank Switched Power Factor Correction 125kvar 240 VAC

SKU: 78668514758
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Low Voltage Capacitor Bank
Operation: Switched Power Factor Correction
Rating - Voltage: 240V AC
Rating - kvar: 125
Rating - Current: 300.0A
Enclosure Rating: NEMA 1
Indicators: Blown Fuse Indicating Lights
Mounting: Floor
Enclosure WxDxH: 38.50 x 26.25 x 78.00 in.
Weight: 740 lb.
Manufacturer Series: Autovar 600
The AutoVAR 600 is an automatically switched, free standing power factor correction capable device designed for low voltage applications in installations requiring precise maintenance of target power factor in a very small footprint. Unit includes cleared fuse indicator lights and manual on/off switching easily accessible on the front cover. Built-in controller (with optional communication capabilities) controls banks of contactor-connected capacitors.
Additional Info: 3-Phase