Menu Search
Capacitors Low Voltage Capacitor Bank Power Factor Correction 660kvar 480 VAC
EATON #660TPCSR431M

Autovar Low Voltage Capacitor Bank Power Factor Correction 660kvar 480 VAC

SKU # 78668514729 Manufacturer Series: 600
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Low Voltage Capacitor Bank
Operation: Power Factor Correction
Rating - Voltage: 480V AC
Rating - kvar: 660
Rating - Current: 792.0A
Enclosure Rating: NEMA 1
Indicators: Blown Fuse Indicating Lights
Mounting: Floor
Enclosure WxDxH: 39.14 x 25.00 x 80.00 in.

The AutoVAR 600 is an automatically switched, free standing power factor correction capable device designed for low voltage applications in installations requiring precise maintenance of target power factor in a very small footprint. Unit includes cleared fuse indicator lights and manual on/off switching easily accessible on the front cover. Built-in controller (with optional communication capabilities) controls banks of contactor-connected capacitors.

Additional Info: Integrated Molded Case Circuit Breaker