Menu Search
EATON #1200TPCSR431

Autovar Low Voltage Capacitor Bank Power Factor Correction 1200kvar 480 VAC

SKU # 78668515706 Manufacturer Series: 600
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Low Voltage Capacitor Bank
Operation: Power Factor Correction
Rating - Voltage: 480V AC
Rating - kvar: 1200
Rating - Current: 1440.0A
Indicators: Blown Fuse Indicating Lights
Mounting: Floor
Enclosure WxDxH: 78.25 x 26.25 x 78.00 in.
Weight: 2044 lb.

The AutoVAR 600 is an automatically switched, free standing power factor correction capable device designed for low voltage applications in installations requiring precise maintenance of target power factor in a very small footprint. Unit includes cleared fuse indicator lights and manual on/off switching easily accessible on the front cover. Built-in controller (with optional communication capabilities) controls banks of contactor-connected capacitors.

Additional Info: Enclosure Size: KK