Menu Search

EATON #2043JMR

Low Voltage Capacitor Bank Fixed Power Factor Correction 20kvar 480 VAC

SKU: 78211607905
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Low Voltage Capacitor Bank
Operation: Fixed Power Factor Correction
Rating - Voltage: 480V AC
Rating - kvar: 20
Rating - Current: 24.0A
Enclosure Rating: NEMA 1
Mounting: Wall
Enclosure WxDxH: 5.15 x 5.00 x 17.2 in.
Description
Capacitors, Low Voltage: Type - Low Voltage Capacitor Bank; Operation - Fixed Power Factor Correction; Rating - Voltage - 480 VAC; Rating - kvar - 20; Rating - Current - 24.0A; Enclosure Rating - NEMA 1; Mounting - Wall; Enclosure WxDxH - 5.15 x 5.00 x 17.2 in.