Menu Search

EATON #12023PMURF

Uni-PAK Low Voltage Capacitor Bank Fixed Power Factor Correction 120kvar 240 VAC

SKU: 78668592569
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Low Voltage Capacitor Bank
Operation: Fixed Power Factor Correction
Rating - Voltage: 240V AC
Rating - kvar: 120
Rating - Current: 288.0A
Fuses: (3) Fuses
Indicators: Cleared Fuse Indicating Lights
Mounting: Wall and Floor
Enclosure WxDxH: 19.30 x 14.60 x 36.00 in.
Weight: 133 lb.
Description
Unipaks are capacitor-based products designed to be used when fixed, static capacitance (wall or floor mounted) is need within parts of your electrical system. With optional replaceable fusing, indicator lighting to visually indicate cleared fusing, and/or air filters for use in dusty environments.
Additional Info: Enclosure Size: D1