Menu Search

EATON #1043PMURF

Uni-PAK Low Voltage Capacitor Bank Fixed Power Factor Correction 10.0kvar 480 VAC

SKU: 78211605864
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Low Voltage Capacitor Bank
Operation: Fixed Power Factor Correction
Rating - Voltage: 480V AC
Rating - kvar: 10
Rating - Current: 12.0A
Enclosure Rating: NEMA 3R
Fuses: (3) Fuses
Indicators: Blown Fuse Indicating Lights
Mounting: Wall and Floor Flanges
Enclosure WxDxH: 8.50 x 5.30 x 17.30 in (215.9 x 133.5 x 439.4mm)
Weight: 20 lb. (9kg)
Additional Info: Additional Enclosure Ratings: NEMA 1, 12