Menu Search
EATON #2X50TRX6M

Cylindrical Capacitor Cell Power Factor Correction 2 x 50kvar 600 VAC

SKU # 78668588192
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cylindrical Capacitor Cell
Operation: Power Factor Correction
Rating - Voltage: 600V AC
Rating - kvar: 2 x 50
Rating - Current: 98.0A
Enclosure WxDxH: 16.00 x 10.00 x 20.00 in.
Weight: 70 lb.

Additional Info: Phase: 3PH, Frequency: 60 Hz