EATON #2X25TRX2R

Cylindrical Capacitor Cell Power Factor Correction 2 x 25kvar 240 VAC

SKU: 78668588187
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Cylindrical Capacitor Cell
Operation: Power Factor Correction
Rating - Voltage: 240V AC
Rating - kvar: 2 x 25
Rating - Current: 120.0A
Enclosure WxDxH: 16.00 x 10.00 x 20.00 in.
Weight: 70 lb.
Description
Capacitors, Low Voltage: Type - Cylindrical Capacitor Cell; Operation - Power Factor Correction; Rating - Voltage - 240 VAC; Rating - kvar - 2 x 25; Rating - Current - 120.0A; Enclosure WxDxH - 16.00 x 10.00 x 20.00 in.; Weight - 70.0 lb; Additional Information - Phase: 3PH, Frequency: 60 Hz
Additional Info: Phase: 3PH, Frequency: 60 Hz