Menu Search
Capacitors Cylindrical Capacitor Cell Power Factor Correction 2 x 25kvar 240 VAC
EATON #2X25TRX2L

Cylindrical Capacitor Cell Power Factor Correction 2 x 25kvar 240 VAC

SKU # 78668588185
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Cylindrical Capacitor Cell
Operation: Power Factor Correction
Rating - Voltage: 240V AC
Rating - kvar: 2 x 25
Rating - Current: 120.0A
Enclosure WxDxH: 16.00 x 10.00 x 20.00 in.
Weight: 70 lb.

Capacitors, Low Voltage: Type - Cylindrical Capacitor Cell; Operation - Power Factor Correction; Rating - Voltage - 240 VAC; Rating - kvar - 2 x 25; Rating - Current - 120.0A; Enclosure WxDxH - 16.00 x 10.00 x 20.00 in.; Weight - 70.0 lb; Additional Information - Phase: 3PH, Frequency: 60 Hz

Additional Info: Phase: 3PH, Frequency: 60 Hz