Menu Search
EATON #75243MVF3

Capacity, Medium-voltage; Metal-enclosed; 3-phase; 2400V; 75 kvar

SKU # 78668527139 Manufacturer Series: UniVAR XV (5 kV class)
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Rating - kvar: 75
Rating - Voltage: 2400V
Rating - Current: 18.0A
Enclosure WxDxH: 20.40 x 12.30 x 34.50 in.
Weight: 70 lb.
Type: Medium-voltage, Heavy-duty Capacitor
Operation: Fixed Power Factor Correction
Enclosure Rating: NEMA 1, 12, 3R
Fuses: (3) Fuses
Indicators: Blown Fuse Indicating Lights
Mounting: Floor Flanges

Additional Info: 3-Phase, 60 Hz