Menu Search
EATON #675483MVF3C

Capacity, Medium-voltage; Metal-enclosed; 3-phase; CSA Label; 4800V; 675 kvar

SKU # 78668523637 Manufacturer Series: UniVAR XV (5 kV class)
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Rating - kvar: 675
Rating - Voltage: 4800V
Enclosure WxDxH: 26.68 x 20.42 x 41.94 in.
Weight: 295 lb.
Type: Medium-voltage, Heavy-duty Capacitor
Operation: Fixed Power Factor Correction
Enclosure Rating: NEMA 1, 12, 3R
Fuses: (3) Fuses
Indicators: Blown Fuse Indicating Lights
Mounting: Floor Flanges

Additional Info: 3-Phase, 60 Hz