Menu Search
Search
EATON #625243MVF3C

Capacity, Medium-voltage; Metal-enclosed; 3-phase; CSA Label; 2400V; 625 kvar

SKU # 78668523566 Manufacturer Series: UniVAR XV (5 kV class)
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Rating - Voltage: 2400V
Rating - kvar: 625
Enclosure WxDxH: 26.68 x 20.42 x 41.94 in.
Weight: 279 lb.
Type: Medium-voltage, Heavy-duty Capacitor
Operation: Fixed Power Factor Correction
Enclosure Rating: NEMA 1, 12, 3R
Fuses: (3) Fuses
Indicators: Blown Fuse Indicating Lights
Mounting: Floor Flanges

Additional Info: 3-Phase, 60 Hz