Menu Search
EATON #25243MVF3C

Capacity, Medium-voltage; Metal-enclosed; 3-phase; CSA Label; 2400V; 25 kvar

SKU # 78668523542 Manufacturer Series: UniVAR XV (5 kV class)
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Rating - kvar: 25
Rating - Voltage: 2400V
Enclosure WxDxH: 20.26 x 12.37 x 34.44 in.
Weight: 70 lb.
Type: Medium-voltage, Heavy-duty Capacitor
Operation: Fixed Power Factor Correction
Enclosure Rating: NEMA 1, 12, 3R
Fuses: (3) Fuses
Indicators: Blown Fuse Indicating Lights
Mounting: Floor Flanges

Additional Info: 3-Phase, 60 Hz