Capacitor Cell Power Factor Correction 5kvar 480 VAC

SKU: 78668513947
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Capacitor Cell
Operation: Power Factor Correction
Rating - Voltage: 480V AC
Rating - kvar: 5
Enclosure WxDxH: 2.50 in. D x 6.50 in. H
Weight: 0.9 lb.
Eaton power factor correction capacitors and harmonic filters are an essential part of modern electric power systems. Power factor correction capacitors are the simplest and most economical means of increasing the capacity of any power system, minimizing energy losses and correcting load power factor. In addition, power factor penalties can be reduced and power quality can be greatly enhanced.
Additional Info: 3-Phase