The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
Search
EATON #1523PCRMB

Capacitor Cell Power Factor Correction 15kvar 240 VAC

SKU # 78668576657
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Capacitor Cell
Operation: Power Factor Correction
Rating - Voltage: 240V AC
Rating - kvar: 15
Rating - Current: 36.0A
Enclosure WxDxH: 3.52 x 3.52 x 10.75 in.
Weight: 4.9 lb.

Eaton power factor correction capacitors and harmonic filters are an essential part of modern electric power systems. Power factor correction capacitors are the simplest and most economical means of increasing the capacity of any power system, minimizing energy losses and correcting load power factor. In addition, power factor penalties can be reduced and power quality can be greatly enhanced.

Additional Info: 3-Phase