Menu Search
Capacitors Capacitor Cell Power Factor Correction 12.5kvar 600 VAC
EATON #12X63PCRMB

Capacitor Cell Power Factor Correction 12.5kvar 600 VAC

SKU # 78668576669
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Capacitor Cell
Operation: Power Factor Correction
Rating - Voltage: 600V AC
Rating - kvar: 12.5
Rating - Current: 12.0A
Enclosure WxDxH: 3.52 x 3.52 x 7.80 in.
Weight: 2.9 lb.

Eaton power factor correction capacitors and harmonic filters are an essential part of modern electric power systems. Power factor correction capacitors are the simplest and most economical means of increasing the capacity of any power system, minimizing energy losses and correcting load power factor. In addition, power factor penalties can be reduced and power quality can be greatly enhanced.

Additional Info: 3-Phase