Menu Search
EATON #1X43PCRMA

Capacitor Cell Power Factor Correction 1.5kvar 480 VAC

SKU # 78668513942
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Capacitor Cell
Operation: Power Factor Correction
Rating - Voltage: 480V AC
Rating - kvar: 1.5
Enclosure WxDxH: 2.10 in. D x 5.00 in. H
Weight: 0.7 lb.

Eaton power factor correction capacitors and harmonic filters are an essential part of modern electric power systems. Power factor correction capacitors are the simplest and most economical means of increasing the capacity of any power system, minimizing energy losses and correcting load power factor. In addition, power factor penalties can be reduced and power quality can be greatly enhanced.

Additional Info: 3-Phase