Menu Search
Search
EATON #32X43PMURN

UNIPAK Capacitor Bank; Fixed Power; 3Ph; Non-fused; 480 Vac; 32.5 kVAR

SKU # 78211607585
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Rating - kvar: 32.5
Enclosure WxDxH: 10.1 x 11.1 x 25.3 in (256.5 x 281.9 x 642.6mm)
Type: Low Voltage Capacitor Bank
Operation: Fixed Power Factor Correction
Rating - Voltage: 480V AC
Rating - Current: 9A
Enclosure Rating: NEMA 1, 3R
Phase: 3
Fuses: None
Indicators: None
Mounting: Wall and Floor Flanges
Weight: 20 lb.