Menu Search
Search
EATON #2043PCDMF

Bank, Capacitor, Low Voltage, 4.2 lb

SKU # 78211609751
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Low Voltage Capacitor Bank
Operation: Fixed Power Factor Correction
Rating - Voltage: 480V AC
Rating - kvar: 20
Fuses: (3) Fuses
Enclosure WxDxH: 3.78 x 3.78 x 7.00 in
Weight: 4.2 lb.

C-H 2043PCDMF LOW VOLTAGE PCDM CAPA

Additional Info: Operating Temperature: -40 to 46 deg C (-40 to 115 deg F)