MERSEN #A60C250-121TI

Capacitor Fuse Current Limiting

SKU: 78200193512
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Capacitor Fuse
Characteristics: Current Limiting
Interrupting Rating: 200kA IR
Voltage: 600V AC
Amps: 250A
Length Overall: 3.82 in.
Diameter: 1.220"
Connection: Threaded
Manufacturer Series: Amp-Trap A60C-121
Description
Capacitor Fuses: Type - Capacitor Fuse; Characteristics - Current Limiting; Interrupting Rating - 200kA IR; Voltage - 600VAC; Amps - 250; Length Overall - 3.820"; Diameter - 1.220"; Connection - Threaded; Additional Information - Special terminals for direct coupling to capacitor bushings; Manufacturer Series - Amp-Trap A60C-121
Additional Info: Special terminals for direct coupling to capacitor bushings