MERSEN #A150C200-50

Capacitor Fuse Current Limiting

SKU: 78200134921
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Capacitor Fuse
Characteristics: Current Limiting
Voltage: 150V AC
Amps: 200A
Length Overall: 8.71 in.
Diameter: 1.420 in.
Manufacturer Series: Amp-Trap
Capacitor Fuses: Type - Capacitor Fuse; Characteristics - Current Limiting; Voltage - 150VAC; Amps - 200; Length Overall - 8.710 in.; Diameter - 1.420 in.; Manufacturer Series - Amp-Trap