Menu Search
EATON BUSSMANN SERIES #KGJ-E-50

Limitron Fuse, Capacitor; Fast Acting; 200kA IR; 600V AC; 50A

SKU # 05171265004 Manufacturer Series: KGJ
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Capacitor Fuse
Characteristics: Fast Acting
Interrupting Rating: 200kA IR
Voltage: 600V AC
Amps: 50A
Length Overall: 3.82 in.
Diameter: 1.47 in.
Connection: Threaded

Additional Info: Blown fuse indication. Special terminals for direct coupling to capacitor bushings. Diameter includes external attached fuse.