Menu Search
Search
TURCK #BC20-CP40-VP4X2

combiprox Capacitive Proximity, General Purpose 20 mm N.O. (PNP) 10-65V DC

SKU # 78071692862 Manufacturer Series: CP40
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Capacitive Proximity, General Purpose
Construction Style: Limit Switch
Sensing Range: 20mm
Wires - Voltage Type: 4 Wire DC
Voltage: 10-65V DC
Shielding: Shielded
Connection Type: Screw Terminals
Connection Size: 1/2 NPT
Output Mode: NO
Nominal Dimensions: 2.55 x 1.57 x 1.57 in. (65 x 40 x 40mm)
Material: Plastic
Enclosure Rating NEMA: NEMA 4, 6, 13
Enclosure Rating IEC: IEC IP67
Switching Frequency: 100 Hz
Load Current - max: 200 mA
Temperature Rating: -25°C (-13°F)-70°C (158°F)
Output Type: PNP
Sensing Position: End or Side

Capacitive Proximity, General Purpose; Sensing Range - 20 mm; Voltage - 10-65V DC; Output Configuration - N.O. (PNP); Connection Type - Screw Terminals; Connection Size - 1/2NPT; Construction Style - Limit Switch Style; Sensing Position - End or Side; Material - Plastic; Enclosure Rating NEMA - NEMA 4,6,13; Enclosure Rating IEC - IEC IP67; Temperature Rating - -25 deg C (-13 deg F)-70 deg C (158 deg F); Shielding - Shielded; Wires - Voltage Type - 4 Wire DC; Switching Frequency - 100 Hz; Nominal Dimensions - 2.55x1.57x1.57" (65x40x40mm); Load Current - max - 200 mA

Additional Info: Shielding Combination: Embedded Range 20mm or Non embedded Range 30mm. Head Adjusts to 9 Different Sensing Positions