Menu Search
EFECTOR #K10205

Capacitive Sensor, Tubular, Threaded, 15 mm Sensing

SKU # 78060897756 Manufacturer Series: IFM
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Capacitive Sensor
Construction Style: Tubular, Threaded
Sensing Range: 15mm
Wires - Voltage Type: 2-Wire AC/DC
Voltage: 20-250 VAC/VDC
Connection Type: Cable
Connection Size: M20x1.5
Output Mode: NO
Nominal Dimensions: 4.92 in. (125 mm) L
Material: Polycarbonate
Enclosure Rating IEC: IP 65
Temperature Rating: -25 deg C (-13 deg F) to 75 deg C (158 deg F)