Menu Search
EATON #E53KAL18T110E

Capacitive Proximity Sensor, 0.59 in. (15mm) Range, 2m (6.5 ft) Cable

SKU # 78211388784 Manufacturer Series: E53
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Capacitive Proximity Sensor
Construction Style: Barrel/Tubular
Sensing Range: 0.59 in. (15mm)
Wires - Voltage Type: 3
Voltage: 10-30V AC
Shielding: Unshielded
Connection Type: Cable
Connection Size: 2m (6.5 ft.)
Output Mode: NO
Diameter: 18mm
Material - Body: Plastic
Enclosure Rating NEMA: NEMA 1, 2, 3, 3S, 4, 12, 13
Enclosure Rating IEC: IEC IP65
Switching Frequency: 250 Hz
Load Current - max: 300 mA
Temperature Rating: -25°C (-13°F) to 70°C (158°F)
Output Type: NPN
Sensing Position: End

Type E53 Capacitive Proximity Sensors from Eaton electrical sector are self-contained devices designed to detect both metallic and nonmetallic targets. They are ideally suited for liquid level control and for sensing powdered or granulated material. For best operation, they should be used in an environment having relatively constant temperature and humidity.

Additional Info: Sensitivity Adjustment, Output Indicator: LED