Menu Search
Capacitive Sensors Capacitive Proximity, General Purpose Sensor Tubular, Threaded 20-250V AC 15 Hz

EATON #E53KBL30A2

Capacitive Proximity, General Purpose Sensor Tubular, Threaded 20-250V AC 15 Hz

SKU #78211388773
Manufacturer Series: E53
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Capacitive Proximity, General Purpose Sensor
Construction Style: Barrel/Tubular
Sensing Range: 20mm
Wires - Voltage Type: 2 Wire AC
Voltage: 20-250V AC
Shielding: Shielded
Connection Type: Cable
Connection Size: 2m (6.5 ft.)
Output Mode: NC
Diameter: 30mm Dia.
Material: Plastic
Material - Face: Plastic
Enclosure Rating NEMA: NEMA 4, 12, 13
Enclosure Rating IEC: IEC IP65
Switching Frequency: 15 Hz
Load Current - max: 300 mA
Temperature Rating: -13° to +158°F (-25° to +70°C)

Additional Info: Sensitivity Adjustment