Menu Search
Capacitive Sensors Capacitive Proximity, General Purpose Sensor Tubular, Threaded 20-250V AC 15 Hz

EATON #E53KAL30A2E

Capacitive Proximity, General Purpose Sensor Tubular, Threaded 20-250V AC 15 Hz

SKU #78211388774
Manufacturer Series: E53
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Capacitive Proximity, General Purpose Sensor
Construction Style: Barrel/Tubular
Sensing Range: 25mm
Wires - Voltage Type: 2 Wire AC
Voltage: 20-250V AC
Shielding: Unshielded
Connection Type: Cable
Connection Size: 2m (6.5 ft.)
Output Mode: NO
Diameter: 30mm Dia.
Material: Plastic
Material - Face: Plastic
Enclosure Rating NEMA: NEMA 4, 12, 13
Enclosure Rating IEC: IEC IP65
Switching Frequency: 15 Hz
Load Current - max: 300 mA
Temperature Rating: -13° to +158°F (-25° to +70°C)

Tubular Style: Sensor Type - Capacitive Proximity, General Purpose; Sensing Range - 25 mm; Wires - Voltage Type - 2 Wire AC; Voltage Range - 20-250V AC; Shielding - Unshielded; Connection - Cable; Connection Size - 2m 6.5 ft; Output Mode - N.O.; Diameter - 30 mm Dia.; Construction Style - Tubular, Threaded; Material - Body - Plastic; Material - Face - Plastic; Enclosure Rating NEMA - NEMA 4,12,13; Enclosure Rating IEC - IEC IP65; Switching Frequency - 15 Hz; Load Current - max - 300 mA; Temperature Rating - min - -25 deg C -13 deg F; Temperature Rating - max - 70 deg C 158 deg F; Additional Information - Sensitivity Adjustment; Manufacturer Series - E53

Additional Info: Sensitivity Adjustment