Menu Search

CCA #KI5083

Capacitive Proximity Sensor, 20 mm Range, M12x1 Connector

SKU: 40510098761
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Capacitive Proximity Sensor
Construction Style: Barrel/Tubular
Sensing Range: 20mm
Voltage: 10-36V DC
Connection Type: Connector
Connection Size: M12x1
Output Mode: NO or NC
Material - Body: PBT
Enclosure Rating IEC: IEC IP65/IP67
Switching Frequency: 10 Hz
Load Current - max: 200mA
Temperature Rating: -25 to 80°C (-13 to 176°F)
Response Time: 101ms
Output Type: PNP
Description
Proximity Sensors (Capacitive, Tubular Style): Type - Capacitive Proximity Sensor; Sensing Range - 20 mm; Voltage Range - 10-36V DC; Connection Type - Connector; Connection Size - M12x1; Output Mode - N.O. or N.C.; Construction Style - Tubular, Threaded; Material - Body - PBT; Enclosure Rating IEC - IEC IP65/IP67; Switching Frequency - 10 Hz; Load Current - max - 200mA; Temperature Rating - -25 to 80degC (-13 to 176degF); Response Time - 101ms; Output Type - PNP
Additional Info: Mounting: Non-flush