Menu Search
Search
EATON #10250T800LD

Switch, Pushbutton; Illuminated; Round Extended Cap; Blue

SKU # 78211451232 Manufacturer Series: 10250T

Compare

Maximum number of products selected.
View more versions of this product
Cap/​Lens Color: Blue
Type: Pushbutton, Illuminated Switch
Size: 30.5mm
NEMA: 4, 4X, 13
Operating Cap: Round Extended
Bezel/​Housing: Chrome
Contacts: 1-NO 1-NC
Contact Mode: Momentary
Lamp Power Source: Transformer
Voltage: 24V AC
Lamp Type: Incandescent
Enclosure Rating: NEMA 3, 3R, 4, 4X, 12, 13, IEC IP65, NEC Class 1 Division 2, Groups B, C and D

Additional Info: Actuator Material: Plastic, Legend: Blank