Menu Search
Search
EATON #10250T23O

Switch, Pushbutton; Flush Cap; 1-NO; Orange

SKU # 78211466909 Manufacturer Series: 10250T
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Cap/​Lens Color: Orange
Type: Pushbutton, Non-Illuminated Switch
NEMA: 4, 4X, 13
Contact Rating: 10A/660V AC
Enclosure Rating: NEMA 3, 3R, 12 IEC IP65
Size: 30.5mm
Operating Cap: Flush
Bezel/​Housing: Round Metal, Chrome
Contact Mode: Momentary
Contacts: 1-NO
Terminals: Standard Screw

Additional Info: Actuator Material: Plastic