Credit Card services are currently under maintenance. Thank you for your patience.

Menu Search
Search
EATON #M22S-D-R-K02

RMQ-Titan® Switch, Push-button; Flush/Momentary; 22.5mm; Black; Red; 2-NC

SKU # 78668527559 Manufacturer Series: M22
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Cap/​Lens Color: Red
Contacts: 2-NC
Type: Push-button, Non-Illuminated
Size: 22.5mm
NEMA: 4X, 13
Operating Cap: Flush
Bezel/​Housing: Black Bezel
Contact Mode: Momentary
Contact Rating: 500V
Terminals: Finger-safe Screw
Legend: Blank