Menu Search
EATON #10250T1079C47-1X

Switch, Illuminated Push-Pull; Mushroom 40mm Cap; 1-NO 1-NC; Red

SKU # 78211375207 Manufacturer Series: 10250T
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Cap/​Lens Color: Red
Type: Push-Pull Button, Illuminated
Size: 30.5mm
NEMA: 4, 4X, 13
Operating Cap: Mushroom 40mm
Bezel/​Housing: Zinc Die Cast, Chrome
Number of Positions: 3
Contact Mode: Momentary Push, Momentary Pull
Contacts: 1-NO 1-NC
Contact Rating: 10A/600V AC
Lamp Power Source: Full Voltage
Voltage: 24V AC
Lamp Type: Incandescent
Terminals: Standard Screw
Enclosure Rating: NEMA 3, 3R, 4, 4X, 12, 13, IEC IP65

Additional Info: Heavy Duty