Menu Search
SONY #UNI-PMA1

White Aluminum Pole Mount Adapter

SKU # 47000598921
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pole Mount Adapter
Size: 7 x 4 x 2.5 in. (178 x 102 x 64mm)
Material: Aluminum
Color: White
Use With: UNI-WMB1 wall mount bracket

Camera Mounting: Type - Pole Mount Adapter; Size - 7x4x2.5 in, 178x102x64 mm; Material - Aluminum; Color - White; Use With - UNI-WMB1 wall mount bracket; Additional Information - Stainless steel straps are not included

Additional Info: Stainless steel straps are not included