Menu Search
Camera Mounts Corner Adapter, 7.00 x 10.00 x 10.00 in., Aluminum, White, Usw With UNI-WMB1 Wall Mount Bracket

SONY SECURITY SYSTEMS #UNI-CMA1

Corner Adapter, 7.00 x 10.00 x 10.00 in., Aluminum, White, Usw With UNI-WMB1 Wall Mount Bracket

SKU #47000598923
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Corner Mount Adapter
Size: 7 x 10 x 10 in. (177 x 253 x 253mm)
Material: Aluminum
Color: White
Use With: UNI-WMB1 wall mount bracket and UNI-PBU1 power block unit

Camera Mounts: Type - Corner Mount Adapter; Size - 7x10x10 in, 177x253x253 mm; Material - Aluminum; Color - White; Use With - UNI-WMB1 wall mount bracket and UNI-PBU1 power block unit