Menu Search
Camera Mounts Ceiling Bracket, 8.10 x 4.20 in., White, Use With SNC, SSC Dome Camera Series
SONY SECURITY SYSTEMS #YT-ICB600

Ceiling Bracket, 8.10 x 4.20 in., White, Use With SNC, SSC Dome Camera Series

SKU # 47000598698
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Ceiling Bracket
Size: 8.1 x 4.2 in.
Color: White
Use With: SNC, SSC Series

Camera Mounts: Type - Ceiling Bracket; Size - 8.1 x 4.2 in; Color - White; Use With - SNC, SSC Series