You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HIK VISION #JBPW-L

Wall Mount Bracket, 15.57 in. L x 6.72 in. W x 11.07 in. H

SKU # 47054297970
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Bracket
Size: LxWxH: 15.57 x 6.72 x 11.07 in.
Material: Aluminum Alloy
Color: White
Use With: DS-2DF7276-AEL Network Camera