Menu Search
Camera Mounts Triangle Corner Mount, 6 in. H x 6 in. W, Steel, Ivory
HANWHA TECHWIN #SHD-200C

Triangle Corner Mount, 6 in. H x 6 in. W, Steel, Ivory

SKU # 47058697961
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Corner Mount
Size: HxW: 6 x 6 in.
Material: Steel
Color: Ivory
Use With: SNB-6010 and SNB-6011 Miniature Cameras

Camera Mounts: Type - Corner Mount; Size - 6.00 in. H x 6.00 in. W ; Material - Steel; Color - Ivory; Use With - SNB-6010 and SNB-6011 Miniature Cameras; Additional Information - Medium Size

Additional Info: Medium Size