Menu Search
Search
DAHUA TECHNOLOGY USA INC #PFA120

Junction Box, 6.3 in. H x 4.53 in. W x 1.53 in. D, Aluminum

SKU # 47364799861
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Water-proof Junction Box
Size: HxWxD: 6.3 x 4.53 x 1.53 in.
Material: Aluminum
Color: White
Use With: SD59432XA-HNR PTZ Camera, TPC-SD8421-T Thermal Network Hybrid Speed Dome