Menu Search
AXIS COMMUNICATIONS #5801-481

White Aluminum Flush Mount

SKU # 47001697394 Manufacturer Series: A8105-E
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Flush Mount
Material: Aluminum
Color: White
Use With: A8105-E Network Video Door Station

Camera Mounts: Type - Flush Mount; Material - Aluminum; Color - White; Use With - A8105-E Network Video Door Station