Menu Search
Camera Mounts Wall Mount Bracket, 21.6 in. H x 8.3 in. W x 27.1 in. D

AXIS COMMUNICATIONS #5507-211

Wall Mount Bracket, 21.6 in. H x 8.3 in. W x 27.1 in. D

SKU #47001697637
Manufacturer Series: XP40
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Wall Mount Bracket
Size: HxWxD: 21.6 x 8.3 x 27.1 in.
Material: Electropolished 316L Stainless Steel
Use With: Axis XP40-Q1765, XP40-Q1942 Explosion-Proof PTZ Network Cameras