Menu Search
Camera Mounts Wall Bracket, 2.40 in. H x 8.00 in. W x 4.40 in. D, Gray, Use With AXIS 213 PTZ Network Camera

AXIS COMMUNICATIONS #5500-071

Wall Bracket, 2.40 in. H x 8.00 in. W x 4.40 in. D, Gray, Use With AXIS 213 PTZ Network Camera

SKU #47001600064
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Wall Bracket
Size: HxWxD: 2.4 x 8 x 4.4 in.
Color: Gray
Use With: AXIS 213 PTZ Network Camera

Camera Mounts: Type - Wall Bracket; Size - 2.4 in H x 8 in W x 4.4 in D; Color - Grey; Use With - AXIS 213 PTZ Network Camera