Menu Search
Camera Mounts Varifocal Bullet Accessory, 1.75 in. Dia x 4.00 in. H, For Use With Axis F1005-E Sensor Unit
AXIS COMMUNICATIONS #5506-221

Varifocal Bullet Accessory, 1.75 in. Dia x 4.00 in. H, For Use With Axis F1005-E Sensor Unit

SKU # 47001697901 Manufacturer Series: F8215
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Varifocal Bullet Accessory
Size: Dia.xH: 1.75 x 4 in.
Use With: Axis F1005-E Sensor Unit

Camera Mounts: Type - Varifocal Bullet Accessory; Size - 1.75 in. Dia x 4.00 in. H; Use With - Axis F1005-E Sensor Unit