WESCO Gaithersburg, MD, and Edison, NJ, branches and TVC branches in Annville, Middletown, and Chambersburg, PA, are closed due to weather.

Menu Search
AXIS COMMUNICATIONS #01156-001

Recessed Mount, 9.44 in. Dia x 5.59 in. H, Natural

SKU # 47001697025 Manufacturer Series: T94M02L
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Recessed Mount
Size: 9.44 in. Dia x 5.59 in. H
Material: Chromated Aluminum Alloy
Color: Natural
Use With: Axis P3225-LVE Mk II, Axis P3225-VE Mk II, Axis P3227-LVE, Axis P3228-LVE, Axis P3367-VE, Axis P3375-LVE, Axis P3375-VE, Axis Q3515-LVE, Axis Q3517-LVE Fixed Dome Camera and Axis Safety Wire 3m