Menu Search
Camera Mounts Recessed Ceiling Mount Kit, 6.54 in. H x 6.69 in. W

AXIS COMMUNICATIONS #1065C001

Recessed Ceiling Mount Kit, 6.54 in. H x 6.69 in. W

SKU #47001697349
Manufacturer Series: SR30-P-VB
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Recessed Ceiling Mount Kit
Size: HxW: 6.54 x 6.69 in.
Material: Polycarbonate Resin
Color: Titanium White
Use With: Axis VB-S30D, S31D, S80xD Mini-Dome Camera